Motion
ZP25CN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #02025618
MFR #ZP25CN
Price$3.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #02025618
MFR #ZP25CN

Mfr description
ZP25CN VAC. PADS 25MM NBR RIB
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.82/each

Specifications

Dimensions

  • Cup Height
    1.8 mm
  • Cup Outside Diameter  
    25 mm
  • Overall Height
    14 mm
  • Overall Weight
    4.6 g
  • Pad Diameter
    25 mm
  • Weight
    4.6 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Ribbed
  • Fluid Comp
    Air
  • Lock Ring
    Lock Ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Flat with Rib

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)