Motion
ZP32BF
Pneumatic Vacuum Cup - 32 mm Cup OD, 32 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Bellows Pad Type
Mi Item #02025630
MFR #ZP32BF
Price$9.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 32 mm Cup OD, 32 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Bellows Pad Type
Mi Item #02025630
MFR #ZP32BF

Mfr description
ZP32BF VACUUM PAD, BELLOWS
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.94/each

Specifications

Dimensions

  • Cup Outside Diameter  
    32 mm
  • Overall Weight
    12 g
  • Pad Diameter
    32 mm
  • Weight
    12 g

Details

  • Cup Material
    Fluoro Rubber
  • Lock Ring
    With Lock Ring
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)