Motion
ZP40DN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #02025652
MFR #ZP40DN
List Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #02025652
MFR #ZP40DN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.12/each for your price

Overview

Mfr description
ZP40DN VAC PAD 40MM NBR DEPTH
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Cup Type
    Deep
  • Cup Material
    Nitrile
  • Cup Outside Diameter
  • Buffer Type
    None
  • Cup Height
    17 mm
  • Fluid Comp
    Air
  • Overall Height
    29 mm
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +120 °C
  • Lock Ring
    With Lock Ring
  • Pad Diameter
    40 mm
  • Pad Material
    NBR
  • Pad Type
    Deep Style
  • Overall Weight
    10.5 g
  • Weight
    10.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text