Motion
ZP40DS
Pneumatic Vacuum Cup - 40 mm Cup OD, 40 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Deep Style Pad Type
Mi Item #02025653
MFR #ZP40DS
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 40 mm Cup OD, 40 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Deep Style Pad Type
Mi Item #02025653
MFR #ZP40DS

Mfr description
ZP40DS VAC. PADS 40MM SIL. DEPTH
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Cup Outside Diameter  
    40 mm
  • Overall Weight
    9.5 g
  • Pad Diameter
    40 mm
  • Weight
    9.5 g

Details

  • Cup Material
    Silicon Rubber
  • Lock Ring
    With Lock Ring
  • Pad Material
    Silicon Rubber
  • Pad Type
    Deep Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)