Motion
ZP50BS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #02025661
MFR #ZP50BS
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #02025661
MFR #ZP50BS

Mfr description
ZP50BS VAC PAD, 50MM SILICONE
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Cup Height
    19 mm
  • Cup Outside Diameter  
    50 mm
  • Overall Height
    38 mm
  • Overall Weight
    19.5 g
  • Pad Diameter
    50 mm
  • Weight
    19.5 g

Details

  • Buffer Type
    None
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Fluid Comp
    Air
  • Lock Ring
    With Lock Ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)