Motion
ZP50HBS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #02025667
MFR #ZP50HBS
Price$15.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #02025667
MFR #ZP50HBS

Mfr description
ZP50HBS VACUUM PAD
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.09/each

Specifications

Dimensions

  • Cup Height
    16.5 mm
  • Cup Outside Diameter  
    50 mm
  • Overall Height
    24 mm
  • Overall Weight
    32 g
  • Pad Diameter
    50 mm
  • Weight
    32 g

Details

  • Buffer Type
    None
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Fluid Comp
    Air
  • Lock Ring
    With Lock Ring
  • Operating Temperature Range
    -30 to +250 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy Duty, Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)