Motion
ZP63HN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
Mi Item #02025673
MFR #ZP63HN
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
Mi Item #02025673
MFR #ZP63HN

Mfr description
ZP63HN VACUUM CUP (ZPX)
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.85/each

Specifications

Dimensions

  • Cup Height
    3.5 mm
  • Cup Outside Diameter  
    63 mm
  • Overall Height
    14.5 mm
  • Overall Weight
    50 g
  • Pad Diameter
    63 mm
  • Weight
    50 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Flat
  • Fluid Comp
    Air
  • Lock Ring
    With Lock Ring
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Heavy-duty, Flat with Rib
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)