Motion
ZP80HN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #02025675
MFR #ZP80HN
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #02025675
MFR #ZP80HN

Mfr description
ZP80HN VACUUM CUP (ZPX)
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • Cup Height
    4.5 mm
  • Cup Outside Diameter  
    80 mm
  • Overall Height
    16.5 mm
  • Overall Weight
    81 g
  • Pad Diameter
    80 mm
  • Weight
    81 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Flat
  • Fluid Comp
    Air
  • Lock Ring
    With Lock Ring
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Heavy-duty, Flat with Rib
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)