Motion
ZPR02UN-06-A6

SMC CORP OF AMERICA
ZPR02UN-06-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
MI ITEM #02025752
MFR #ZPR02UN-06-A6
List Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR02UN-06-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
MI ITEM #02025752
MFR #ZPR02UN-06-A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.09/each for your price

Overview

Mfr description
ZPR02UN-06-A6 VACUUM PAD W/O BUFFER
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
  • Mounting Thread Size
    M6 x 1
  • Pad Diameter
    2 mm
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Overall Weight
    27 g
  • Weight
    27 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text