Motion
ZPR02UNK6-04-A8

SMC CORP OF AMERICA
ZPR02UNK6-04-A8

ZPR02UNK6-04-A8
MI ITEM #02025754
MFR #ZPR02UNK6-04-A8
List Price$36.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR02UNK6-04-A8

ZPR02UNK6-04-A8
MI ITEM #02025754
MFR #ZPR02UNK6-04-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.12/each for your price

Overview

Mfr description
ZPR02UNK6-04-A8 VAC PAD 2MM NBR W/ B
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Overall Weight
    0.13 lbs
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought