Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR02USJ6-04-A8

ZPR (U,C,D,B,UT,CT)(J,K), Vacuum Pad, Lateral Entry, w/Buffer
MI ITEM #02025758
MFR #ZPR02USJ6-04-A8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ZPR02USJ6-04-A8 VAC PAD 2MM SIL. W/B
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Overall Weight
    0.12 lbs
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought