Motion
ZPR06BS-06-B5

SMC CORP OF AMERICA
ZPR06BS-06-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #02025781
MFR #ZPR06BS-06-B5
List Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR06BS-06-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #02025781
MFR #ZPR06BS-06-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.51/each for your price

Overview

Mfr description
ZPR06BS-06-B5 VAC PAD (BELLOWS) W/O
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Cup Type
    Bellows
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Vacuum Entry Type
    One Touch
  • Buffer Type
    None
  • Entry Orientation
    Lateral
  • Cup Height
    4 mm
  • Fluid Comp
    Air
  • Overall Height
    45.5 mm
  • Operating Temperature Range
    -30 to +200 °C
  • Mounting Thread Size
    Female Thread M5 x 0.8
  • Pad Diameter
    6 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Overall Weight
    13.608 g
  • Weight
    13.608 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought