Motion
ZPR06UN-04-B5

SMC CORP OF AMERICA
ZPR06UN-04-B5

ZPR06UN-04-B5
MI ITEM #02025786
MFR #ZPR06UN-04-B5
List Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR06UN-04-B5

ZPR06UN-04-B5
MI ITEM #02025786
MFR #ZPR06UN-04-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.09/each for your price

Overview

Mfr description
ZPR06UN-04-B5 VAC PAD 6MM NBR
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Overall Weight
    0.05 lbs
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text