Motion
ZPR06UU-04-B5

SMC CORP OF AMERICA
ZPR06UU-04-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #02025798
MFR #ZPR06UU-04-B5
Price$21.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR06UU-04-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #02025798
MFR #ZPR06UU-04-B5

Mfr description
ZPR06UU-04-B5 VAC PAD 6MM URETH RBR
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.94/each

Specifications

Dimensions

  • Mounting Thread Size
    Female Thread M5 x 0.8
  • Overall Weight
    20 g
  • Pad Diameter
    6 mm
  • Weight
    20 g

Details

  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    One-touch Fitting 4 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)