Motion
ZPR08BNJ10-06-A8

SMC CORP OF AMERICA
ZPR08BNJ10-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #02025800
MFR #ZPR08BNJ10-06-A8
Price$34.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR08BNJ10-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #02025800
MFR #ZPR08BNJ10-06-A8

Mfr description
ZPR08BNJ10-06-A8 VAC PAD (BELLOWS) W
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.60/each

Specifications

Dimensions

  • Mounting Thread Size
    M8 x 1
  • Overall Weight
    46 g
  • Pad Diameter
    8 mm
  • Stroke
    10 mm
  • Weight
    46 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)