1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPR10CU-04-B5
ZPR10CU-04-B5
Mi Item #
02025830
MFR #
ZPR10CU-04-B5
Price
$24.85
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPR10CU-04-B5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPR10CU-04-B5
ZPR10CU-04-B5
Mi Item #
02025830
MFR #
ZPR10CU-04-B5
Mfr description
ZPR10CU-04-B5 VAC PAD 10MM URETHANE
Lateral vacuum entry
Built-in one-touch fitting
Pad diameters from 2mm to 50mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.85
/each
Add to Cart
Specifications
Dimensions
Overall Weight
0.06 lbs
Weight
0.06 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items