Motion
ZPR16BGNJ10-06-A10

SMC CORP OF AMERICA
ZPR16BGNJ10-06-A10

Pneumatic Vacuum Cup - Bellows Type, 16 mm Cup OD, 16 mm Pad Diameter, NBR Material, NBR Pad Material, Bellows Pad Type
Mi Item #02025864
MFR #ZPR16BGNJ10-06-A10
Price$34.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR16BGNJ10-06-A10

Pneumatic Vacuum Cup - Bellows Type, 16 mm Cup OD, 16 mm Pad Diameter, NBR Material, NBR Pad Material, Bellows Pad Type
Mi Item #02025864
MFR #ZPR16BGNJ10-06-A10

Mfr description
ZPR16BGNJ10-06-A10 VAC PAD (BELLOWS)
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.06/each

Specifications

Dimensions

  • Buffer Stroke Length
    10 mm
  • Cup Outside Diameter  
    16 mm
  • Pad Diameter
    16 mm
  • Stroke
    10 mm

Details

  • Buffer Type
    With Buffer
  • Cup Material
    NBR
  • Cup Type
    Bellows
  • Lock Ring
    With Lock Ring
  • Pad Material
    NBR
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)