Motion
ZPR16CSJ10-06-A10

SMC CORP OF AMERICA
ZPR16CSJ10-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #02025879
MFR #ZPR16CSJ10-06-A10
Price$30.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR16CSJ10-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #02025879
MFR #ZPR16CSJ10-06-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.72/each

Specifications

Dimensions

  • Cup Height
    1.2 mm
  • Cup Outside Diameter  
    16 mm
  • Mounting Thread Size
    M10 x 1, Not Available for Mounting CT, UT
  • Overall Height
    91.5 mm
  • Overall Weight
    40 g
  • Pad Diameter
    16 mm
  • Stroke
    10 mm
  • Weight
    40 g

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    Rigid
  • Cup Material
    Silicon Rubber
  • Cup Type
    Ribbed
  • Entry Orientation
    Lateral
  • Fluid Comp
    Air
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat with Rib
  • Vacuum Entry Type
    One Touch

Overview

Mfr description
ZPR16CSJ10-06-A10 VACUUM PAD W/BUFFE
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought