Motion
ZPR16DSJ10-04-A10

SMC CORP OF AMERICA
ZPR16DSJ10-04-A10

ZPR16DSJ10-04-A10
MI ITEM #02025884
MFR #ZPR16DSJ10-04-A10
List Price$34.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR16DSJ10-04-A10

ZPR16DSJ10-04-A10
MI ITEM #02025884
MFR #ZPR16DSJ10-04-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.66/each for your price

Overview

Mfr description
ZPR16DSJ10-04-A10 VACUUM PAD W/BUFFE
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Cup Type
    Deep
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Vacuum Entry Type
    One Touch
  • Buffer Type
    Rigid
  • Buffer Rotation
    Rotating
  • Stroke
    10 mm
  • Entry Orientation
    Lateral
  • Cup Height
    7 mm
  • Fluid Comp
    Air
  • Overall Height
    84 mm
  • Operating Temperature Range
    -30 to +200 °C
  • Overall Weight
    0.10 lbs
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought