1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPR25BN-08-A8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #
02025922
MFR #
ZPR25BN-08-A8
Price
$27.69
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPR25BN-08-A8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPR25BN-08-A8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #
02025922
MFR #
ZPR25BN-08-A8
Mfr description
ZPR25BN-08-A8 VAC PAD (BELLOWS) W/O
Lateral vacuum entry
Built-in one-touch fitting
Pad diameters from 2mm to 50mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.69
/each
Add to Cart
Specifications
Dimensions
Mounting Thread Size
M8 x 1
Overall Weight
61 g
Pad Diameter
25 mm
Weight
61 g
Details
Pad Material
NBR
Pad Type
Bellows
Vacuum Entry Type
One-touch Fitting 8 mm Tube
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items