Specifications
Dimensions
- Overall Weight0.19 lbs
- Weight0.19 lbs
Overview
Mfr description
ZPR25BSJ10-04-A10 VAC PAD (BELLOWS)
- Lateral vacuum entry
- With rotating or non-rotating buffer
- Built-in one-touch fitting
- Pad diameters from 2mm to 50mm
- Flat, ribbed, deep, and bellows pad styles
- Four different materials available