Overview
Mfr description
ZPR32BSJ10-08-A10 VAC PAD (BELLOWS)
- Lateral vacuum entry
- With rotating or non-rotating buffer
- Built-in one-touch fitting
- Pad diameters from 2mm to 50mm
- Flat, ribbed, deep, and bellows pad styles
- Four different materials available
Specifications
- Overall Weight0.14 lbs
- Weight0.14 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data