Overview
Mfr description
ZPR32UN-04-A6 VAC PAD
- Lateral vacuum entry
- Built-in one-touch fitting
- Pad diameters from 2mm to 50mm
- Flat, ribbed, deep, and bellows pad styles
- Four different materials available
Specifications
- Overall Weight0.10 lbs
- Weight0.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data