Motion
ZPR40CNK10-06-A14

SMC CORP OF AMERICA
ZPR40CNK10-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #02025980
MFR #ZPR40CNK10-06-A14
List Price$46.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR40CNK10-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #02025980
MFR #ZPR40CNK10-06-A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.96/each for your price

Overview

Mfr description
ZPR40CNK10-06-A14 VACUUM PAD W/BUFFE
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
  • Buffer Rotation
    Non-Rotating
  • Stroke
    10 mm
  • Mounting Thread Size
    M14 x 1
  • Pad Diameter
    40 mm
  • Pad Material
    NBR
  • Pad Type
    Flat with Rib
  • Overall Weight
    126 g
  • Weight
    126 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text