Motion
ZPR50BN-08-A8

SMC CORP OF AMERICA
ZPR50BN-08-A8

ZPR50BN-08-A8
Mi Item #02025998
MFR #ZPR50BN-08-A8
Price$37.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR50BN-08-A8

ZPR50BN-08-A8
Mi Item #02025998
MFR #ZPR50BN-08-A8

Mfr description
ZPR50BN-08-A8 VAC PAD (BELLOWS) W/O
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.66/each

Specifications

Dimensions

  • Cup Height
    19 mm
  • Cup Outside Diameter  
    50 mm
  • Overall Height
    96 mm
  • Overall Weight
    0.19 lbs
  • Weight
    0.19 lbs

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Bellows
  • Entry Orientation
    Lateral
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +120 °C
  • Vacuum Entry Type
    One Touch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)