Motion
AMC-EL3
Pneumatic Exhaust Cleaner Element - 35 dB Noise Reduction
Mi Item #02026140
MFR #AMC-EL3
Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Exhaust Cleaner Element - 35 dB Noise Reduction
Mi Item #02026140
MFR #AMC-EL3

Mfr description
AMC-EL3 ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.50/each

Specifications

Dimensions

  • Element Size
    3/8 in

Details

  • Country of Origin
    JP
  • Decibel Rating
    35 dB(A)
  • Maximum Temperature
    60 °C
  • Minimum Temperature
    5 °C
  • Noise Reduction
    35 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +0.1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)