Motion
ZPT06US-A5
Pneumatic Vacuum Cup - Flat Type, 6 mm Cup OD, 19 mm Overall Height, 6 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Flat Style Pad Type, M5 x 0.8 Mounting Thread Size, Threaded Vacuum Entry Type, M5 x 0.8 Vacuum Thread Size
Mi Item #02026159
MFR #ZPT06US-A5
Price$6.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 6 mm Cup OD, 19 mm Overall Height, 6 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Flat Style Pad Type, M5 x 0.8 Mounting Thread Size, Threaded Vacuum Entry Type, M5 x 0.8 Vacuum Thread Size
Mi Item #02026159
MFR #ZPT06US-A5

Mfr description
ZPT06US-A5 VAC PAD 06MM SILICONE
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.73/each

Specifications

Dimensions

  • Cup Height
    0.8 mm
  • Cup Outside Diameter  
    6 mm
  • Mounting Thread Size
    M5 x 0.8
  • Overall Height
    19 mm
  • Overall Weight
    3.5 g
  • Pad Diameter
    6 mm
  • Vacuum Thread Size
    M5 x 0.8
  • Weight
    3.5 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Silicon Rubber
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)