Motion
ZPT08BN-B5
Pneumatic Vacuum Cup - Bellows Type, 8 mm Cup OD, 20.5 mm Overall Height, 8 mm Pad Diameter, Nitrile Material, NBR Pad Material, Bellows Pad Type, M5 x 0.8 Mounting Thread Size, Threaded Vacuum Entry Type, M5 x 0.8 Vacuum Thread Size
Mi Item #02026184
MFR #ZPT08BN-B5
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Bellows Type, 8 mm Cup OD, 20.5 mm Overall Height, 8 mm Pad Diameter, Nitrile Material, NBR Pad Material, Bellows Pad Type, M5 x 0.8 Mounting Thread Size, Threaded Vacuum Entry Type, M5 x 0.8 Vacuum Thread Size
Mi Item #02026184
MFR #ZPT08BN-B5

Mfr description
ZPT08BN-B5 VACUUM PAD W/O BUFFER
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Dimensions

  • Cup Height
    4 mm
  • Cup Outside Diameter  
    8 mm
  • Mounting Thread Size
    M5 x 0.8
  • Overall Height
    20.5 mm
  • Overall Weight
    3 g
  • Pad Diameter
    8 mm
  • Vacuum Thread Size
    M5 x 0.8
  • Weight
    3 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Nitrile
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Mounting Type
    Male Thread
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)