1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPT10CN-B01
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #
02026264
MFR #
ZPT10CN-B01
List Price
$10.73
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPT10CN-B01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPT10CN-B01
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #
02026264
MFR #
ZPT10CN-B01
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ZPT10CN-B01 VAC PAD 10MM NBR
Specifications
Vacuum Entry Type
Female Thread, RC 1/8
Pad Diameter
10 mm
Pad Material
NBR
Pad Type
Flat with Rib
Overall Weight
13 g
Weight
13 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data