Motion
ZPT16DN-B5
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #02026438
MFR #ZPT16DN-B5
Price$15.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #02026438
MFR #ZPT16DN-B5

Mfr description
ZPT16DN-B5 VACUUM PAD 16MM
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.21/each

Specifications

Dimensions

  • Cup Height
    7 mm
  • Cup Outside Diameter  
    16 mm
  • Overall Height
    25 mm
  • Overall Weight
    7 g
  • Pad Diameter
    16 mm
  • Weight
    7 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Deep
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Deep Style
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)