Motion
ZPT4-B8
ADAPTOR, VACUUM PAD
Mi Item #02026807
MFR #ZPT4-B8
Price$7.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ADAPTOR, VACUUM PAD
Mi Item #02026807
MFR #ZPT4-B8

Mfr description
ZPT4-B8 T TYPE ADAPTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.76/each

Specifications

Dimensions

  • Overall Weight
    11.34 g
  • Pad Diameter
    40 mm
  • Weight
    11.34 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)