Motion
ZPT63HBN-A16
Pneumatic Vacuum Cup - Bellows Type, 63 mm Cup OD, 73 mm Overall Height, 63 mm Pad Diameter, Nitrile Material, NBR Pad Material, Heavy Duty, Bellows Pad Type, M16 x 1.5, Rc 1/8, Male Thread Mounting Thread Size, Threaded Vacuum Entry Type
Mi Item #02026886
MFR #ZPT63HBN-A16
Price$34.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Bellows Type, 63 mm Cup OD, 73 mm Overall Height, 63 mm Pad Diameter, Nitrile Material, NBR Pad Material, Heavy Duty, Bellows Pad Type, M16 x 1.5, Rc 1/8, Male Thread Mounting Thread Size, Threaded Vacuum Entry Type
Mi Item #02026886
MFR #ZPT63HBN-A16

Mfr description
ZPT63HBN-A16 VACUUM PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.12/each

Specifications

Dimensions

  • Cup Height
    21.5 mm
  • Cup Outside Diameter  
    63 mm
  • Mounting Thread Size
    M16 x 1.5, Rc 1/8, Male Thread
  • Overall Height
    73 mm
  • Overall Weight
    155 g
  • Pad Diameter
    63 mm
  • Weight
    155 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Nitrile
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Mounting Type
    Male Thread
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)