Motion
ZPT63HS-B16
Pneumatic Vacuum Cup - Ribbed Type, 63 mm Cup OD, 26 mm Overall Height, 63 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type, M16 x 1.5, Female Thread Mounting Thread Size, Threaded Vacuum Entry Type
Mi Item #02026889
MFR #ZPT63HS-B16
Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Ribbed Type, 63 mm Cup OD, 26 mm Overall Height, 63 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type, M16 x 1.5, Female Thread Mounting Thread Size, Threaded Vacuum Entry Type
Mi Item #02026889
MFR #ZPT63HS-B16

Mfr description
ZPT63HS-B16 VACUUM PAD
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.48/each

Specifications

Dimensions

  • Cup Height
    3.5 mm
  • Cup Outside Diameter  
    63 mm
  • Mounting Thread Size
    M16 x 1.5, Female Thread
  • Overall Height
    26 mm
  • Overall Weight
    108 g
  • Pad Diameter
    63 mm
  • Weight
    108 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Silicon Rubber
  • Cup Type
    Ribbed
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)