Specifications
Dimensions
- Mounting Thread SizeM10 x 1.5, Female Thread
- Overall Weight160 g
- Pad Diameter80 mm
- Weight160 g
Details
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)