Overview
Mfr description
ZPX125HNJ100-B01-A22 LARGE SPRING VA
- Heavy duty flat w/rib or bellows type w/buffer
- Lateral vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Buffer stroke: 25mm, 50mm, 75mm, 100mm
Specifications
- Overall Weight2.08 lbs
- Weight2.08 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data