Motion
ZPX125HNJ50-B01-A22

SMC CORP OF AMERICA
ZPX125HNJ50-B01-A22

Pneumatic Vacuum Cup - 125 mm Cup OD, 125 mm Pad Diameter, NBR Material, NBR Pad Material
Mi Item #02026913
MFR #ZPX125HNJ50-B01-A22
Price$73.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPX125HNJ50-B01-A22

Pneumatic Vacuum Cup - 125 mm Cup OD, 125 mm Pad Diameter, NBR Material, NBR Pad Material
Mi Item #02026913
MFR #ZPX125HNJ50-B01-A22

Mfr description
ZPX125HNJ50-B01-A22 VACUUM PAD, 125M
  • Heavy duty flat w/rib or bellows type w/buffer
  • Lateral vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.51/each

Specifications

Dimensions

  • Buffer Stroke Length
    50 mm
  • Cup Outside Diameter  
    125 mm
  • Overall Weight
    2.17 lbs
  • Pad Diameter
    125 mm
  • Stroke
    50 mm
  • Weight
    2.17 lbs

Details

  • Buffer Type
    With Buffer
  • Cup Material
    NBR
  • Lock Ring
    With Lock Ring
  • Pad Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)