Overview
Mfr description
ZPY16BS-U6-A6 VAC PAD (BELLOWS) W/O
- Laterial vacuum entry without buffer series
- Pad diameter: 02, 04, 06, 08, 10, 13, 16, 20, 25, 32, 40, 50 (mm)
- Material: NBR, silicon rubber, urethane rubber, flourine rubber, EPR
- Multiple vacuum entry/mounting thread diameters
Specifications
- Overall Weight0.09 lbs
- Weight0.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data