Overview
Mfr description
ZPY20CUJ10-U6-A10 VACUUM PAD W/BUFFE
- Laterial vacuum entry without buffer series
- Pad diameter: 02, 04, 06, 08, 10, 13, 16, 20, 25, 32, 40, 50 (mm)
- Pad style: flat, flat w/ribs, deep, bellows
- Material: NBR, silicon rubber, urethane rubber, flourine rubber, EPR
- Rotating or non-rotating
- Multiple vacuum entry/mounting thread diameters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data