Motion
ZPY50CN-U6-A8

SMC CORP OF AMERICA
ZPY50CN-U6-A8

ZPY50CN-U6-A8
MI ITEM #02027135
MFR #ZPY50CN-U6-A8
List Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY50CN-U6-A8

ZPY50CN-U6-A8
MI ITEM #02027135
MFR #ZPY50CN-U6-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.33/each for your price

Overview

Mfr description
ZPY50CN-U6-A8 VAC PAD 50MM NBR
  • Laterial vacuum entry without buffer series
  • Pad diameter: 02, 04, 06, 08, 10, 13, 16, 20, 25, 32, 40, 50 (mm)
  • Material: NBR, silicon rubber, urethane rubber, flourine rubber, EPR
  • Multiple vacuum entry/mounting thread diameters

Specifications

  • Overall Weight
    0.11 lbs
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text