Specifications
Details
- Additional DetailsStage Count: Single Stage;Configuration: Standalone or Manifold
- Design TypeVenturi
- Motor IncludedNo
- Number Of Stages1
- StageSingle Stage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)