Specifications
Dimensions
- Nozzle Diameter2.00 mm
Details
- Additional DetailsFamily Code: GA
- Design TypeVenturi
- Exhaust TypeIntegrated Silencer
- Fluid CompAir
- Maximum Vacuum Pressure-53 kPa
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)