Motion
ZSE1-00-14C
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02027170
MFR #ZSE1-00-14C
Price$157.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02027170
MFR #ZSE1-00-14C

Mfr description
ZSE1-00-14C VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
  • Vacuum range: -101 to 0 kPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.56/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    27 mm
  • Overall Length
    79.8 mm
  • Overall Width
    15 mm
  • Weight
    0.14 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    10 %
  • Mounting Type
    ZM
  • Number Of Outputs
    1
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Output Specification
    3 Rotation setting
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Series
    ZSE1-6
  • Signal Response Time
    5 ms
  • Standards Met
    CE
  • Switch Action
    NPN (1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)