Motion
ZSE1-00-14L
ZSE1-00-14L VACUUM SWITCH
Mi Item #02027173
MFR #ZSE1-00-14L
Price$161.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE1-00-14L VACUUM SWITCH
Mi Item #02027173
MFR #ZSE1-00-14L

Mfr description
ZSE1-00-14L VACUUM SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.20/each

Specifications

Dimensions

  • Weight
    0.99 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    Lead Wire
  • Mounting Type
    ZM
  • Number Of Outputs
    1
  • Output Specification
    NPN Open Collector
  • Piping
    ZM Ejector Mounting
  • Piping Type
    ZM Ejector Mounting
  • Series
    ZSE1-6
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)