Motion
ZSE1-00-15CN
ZSE1-00-15CN
MI ITEM #02027176
MFR #ZSE1-00-15CN
Price$153.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE1-00-15CN
MI ITEM #02027176
MFR #ZSE1-00-15CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.92/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    27 mm
  • Overall Length
    72.3 mm
  • Overall Width
    15 mm
  • Weight
    0.58 lbs

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    10 %
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Series
    ZSE1-6
  • Signal Response Time
    5 ms
  • Standards Met
    CE
  • Switch Action
    NPN (1 Output)

Overview

Mfr description
ZSE1-00-15CN VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
  • Vacuum range: -101 to 0 kPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
  • Power supply requirement: 12 to 24 VDC
  • Repeatability: ±1% of F.S.
  • Port sizes: 1/8 Rc, 1/8 NPTF male, or ZM genertor mountable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought