Motion
ZSE1-00-16L
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02027181
MFR #ZSE1-00-16L
Price$169.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02027181
MFR #ZSE1-00-16L

Mfr description
ZSE1-00-16L VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
  • Vacuum range: -101 to 0 kPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.68/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    Lead Wire
  • Mounting Type
    ZM
  • Number Of Outputs
    2
  • Output Specification
    NPN Open Collector 2 Outputs
  • Piping
    ZM Ejector Mounting
  • Piping Type
    ZM Ejector Mounting
  • Series
    ZSE1-6
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)