Motion
ZSE1-00-18
ZSE1-00-18
MI ITEM #02027186
MFR #ZSE1-00-18
List Price$184.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE1-00-18
MI ITEM #02027186
MFR #ZSE1-00-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.22/each for your price

Overview

Mfr description
ZSE1-00-18 VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
  • Vacuum range: -101 to 0 kPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
  • Power supply requirement: 12 to 24 VDC
  • Repeatability: ±1% of F.S.
  • Port sizes: 1/8 Rc, 1/8 NPTF male, or ZM genertor mountable

Specifications

  • Country of Origin
    JP
  • Series
    ZSE1-6
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text