Motion
ZSE1-00-55CN-X116

SMC CORP OF AMERICA
ZSE1-00-55CN-X116

SMC® ZSE1-00-55CNPneumatic Vacuum Switch, Switch Action: PNP (1 Output), Body Ported, Minimum Operating Pressure: 0kPa
Mi Item #02027192
MFR #ZSE1-00-55CN-X116
Price$143.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE1-00-55CN-X116

SMC® ZSE1-00-55CNPneumatic Vacuum Switch, Switch Action: PNP (1 Output), Body Ported, Minimum Operating Pressure: 0kPa
Mi Item #02027192
MFR #ZSE1-00-55CN-X116

Mfr description
ZSE1-00-55CN-X116 VACUUM SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.02/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Minimum Load Voltage
    12 V
  • Overall Height
    27 mm
  • Overall Length
    72.3 mm
  • Overall Width
    15 mm
  • Weight
    0.08 lbs

Details

  • Accuracy
    ±1 %
  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Connector
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    10 %
  • Input Specification
    0 kPa to -101 kPa
  • Maximum Load Voltage
    24 V
  • Number Of Outputs
    1
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Output Specification
    PNP open collector
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Series
    ZSE1-6
  • Signal Response Time
    5 ms
  • Standards Met
    CE
  • Switch Action
    PNP (1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)