Specifications
Dimensions
- Port 1 Size/Type1/8 in BSPT
- Weight0.18 lbs
Details
- Country of OriginJP
- Electrical ConnectionLead Wire
- Number Of Outputs1
- Output SpecificationNPN Open Collector 1 Output
- SeriesZSE1-6
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)