Motion
ZSE1-01-55L
SMC® ZSE1-01-55LPneumatic Vacuum Switch, Switch Action: PNP (1 Output), Body Ported, 3 m Lead Wire Connection
Mi Item #02027211
MFR #ZSE1-01-55L
Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ZSE1-01-55LPneumatic Vacuum Switch, Switch Action: PNP (1 Output), Body Ported, 3 m Lead Wire Connection
Mi Item #02027211
MFR #ZSE1-01-55L

Mfr description
ZSE1-01-55L VACUUM SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.62/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    23 mm
  • Overall Length
    57.5 mm
  • Overall Width
    15 mm
  • Port 1 Size/Type
    1/8 BSPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Port Size
    NPT 1/8
  • Weight
    0.22 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    3 m Lead Wire
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    10 %
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Piping
    1/8 BSPT w/ Female M5 x 0.8
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Series
    ZSE1-6
  • Signal Response Time
    5 ms
  • Standards Met
    CE
  • Switch Action
    PNP (1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)