Motion
ZSE1-T1-14
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02027212
MFR #ZSE1-T1-14
Price$146.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02027212
MFR #ZSE1-T1-14

Mfr description
ZSE1-T1-14 VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
  • Vacuum range: -101 to 0 kPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.65/each

Specifications

Dimensions

  • Overall Length
    0.6 m
  • Port 1 Size/Type
    1/8 in NPTF
  • Port Size
    1/8 NPTF
  • Weight
    0.08 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    Lead Wire
  • Number Of Outputs
    1
  • Output Specification
    3 Rotation setting
  • Piping
    Single Unit Mounting
  • Piping Type
    Single Unit Mounting
  • Series
    ZSE1-6
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)